Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid-Back Exec Chair, White

  • Mfr # QD-5058M-WHITE-GG

  • Zoro # G3633618


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Executive Chair
Material
Metal, Leather
Color
White
Backrest
Built In Lumbar Support
Arm Style
Fixed Arms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD-5058M-WHITE-GG
Zoro #
G3633618
UPC #
812581018387
Country of Origin
China

Dimensions

Seat Height Range
18-1/2" to 20-3/4"
Overall Height
44-1/4"

Details

Style
Mid Back Executive Chair
Material
Metal, Leather
Color
White
Item
Mid-Back Exec Chair,White
Backrest
Built In Lumbar Support
Arm Style
Fixed Arms
Frame Material
Plastic
Weight Capacity
250 lb.
Caster Type
Dual Wheel
Office Chair Style
Contemporary Chair
Back Color
White
Seat Material
Metal
Seat Color
White

Description

Mid-Back Exec Chair,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.