Shop FLASH FURNITURE
See all product information
Create Account
Midcentury Parsons Chair, Wood Back, 18.5 W 27-1/2" L 39.75 H, Fabric Seat
- Mfr # BT-P-BGE-FAB-GG
- Zoro # G5030809
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Overall Height
39.75
Overall Width
18.5
Overall Depth
27-1/2"
Back Color
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-P-BGE-FAB-GG
- Zoro #
- G5030809
- UPC #
- 889142224945
- Country of Origin
- China
- Item
- Parsons Chair
- Seat Material
- Fabric
- Back Color
- Wood
- Back Material
- Fabric
- Frame Material
- Wood
- Backrest
- Button Tufted Rolled Back
- Color
- Beige Fabric
- Series
- Midcentury
- Weight Capacity
- 16
- Material
- Fabric, Foam, Plywood, Polyester, Rubberwood (Parawood)
- Finish
- Walnut Wood
- Capacity
- 300
- Style
- Accent Chair
Dimensions
- Overall Height
- 39.75
- Overall Width
- 18.5
- Overall Depth
- 27-1/2"
- Width
- 18-1/2"
- Overall Length
- 27.5
Description
Beige Fabric Parsons Chair,Nail HeadTrim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.