This item is Discontinued.

Flash Furniture Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold HMHD-23M009YBN-GLD-GG

This item is Discontinued.

Flash Furniture

Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (Discontinued)

Mfr # HMHD-23M009YBN-GLD-GG
Zoro # G010040956
UPC # 196861062889
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HMHD-23M009YBN-GLD-GG
Zoro #
G010040956
UPC #
196861062889
Country of Origin
China

Dimensions

Length
0.75 in
Width
22 in

Details

Material
Glass, Metal
Color
Gold
Weight
14 lbs
Shape
Curved

Description

Add updated style as well as dimension to any room in your home with this metal framed floor length mirror. This modern full length floor mirror not only helps you make sure you look fabulous, it can also be used as a statement piece in your decor. Place this mirror opposite a window to fill your living room or family room with light as well as giving the illusion of space in tight quarters. The versatile design takes up very little of your flooring footprint or you can hang it on the wall to showcase your personal style. Add this mirror in your bedroom to get the full impact of your daily wardrobe choices, in your home gym to ensure your form is correct when working out, or in the hallway for that last quick check before you leave home. Genuine silver backing gives you a distortion free, perfect image time after time. The hanging hardware is already attached and the mounting screws are included so you can add this mirror to any space you desire as soon as you receive it. Wipe clean with a dry cloth to keep your new mirror looking as great as you do.


  • •22" x 65" Arched Full Floor Length Metal Framed Mirror
  • •Slim Gold Metal Frame
  • •Genuine Silver Backed Glass Gives a Distortion Free Image
  • •May be Wall Leaning or Wall Mounted to Suit Your Needs
  • •.25" From Frame to Glass
  • •Designed for Indoor Residential Use
  • •Includes All Necessary Mounting Hardware
  • •Wipes Clean with a Dry Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.