Mobile 76" Oval Wave Grey Table Set-18" Chairs

  • Mfr # XU-GRP-18CH-A3048CON-48-GY-T-A-CAS-GG

  • Zoro # G5975149


product price:  $1,076.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Material
Chrome, Laminate, Particleboard, Plastic, Steel
Height
30
Length
76
Width
47.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-GRP-18CH-A3048CON-48-GY-T-A-CAS-GG
Zoro #
G5975149
UPC #
889142933014
Country of Origin
China

Dimensions

Height
30
Length
76
Width
47.5

Details

Color
Grey
Material
Chrome, Laminate, Particleboard, Plastic, Steel

Description

Rearrange your classroom without breaking a sweat with this collaborative mobile table set. Group settings encourage students to interact to work towards a common goal. You can create unlimited combinations using various shapes and colors. With our ergonomic shell student chairs included there is no need to shop around. Practical for any class setting this school table group will last you for many years with its durable thermal fused laminate top that is scratch, stain and warp resistant. Height adjustable chrome lower legs give you the flexibility to raise or lower the table. Locking casters allow you to lock each caster as needed to move or lock in place. Purchase our pre-built table and chair bundle for your classroom, home, rec center, or other public gathering facilities. The plastic stack chairs with 18" seat height are ideal for middle, high school and college students. You can create a collaborative workspace out of your conference room to grow work relationships by having teams meet regularly in a group setting.


  • 9 Piece Flexible Learning Wave Activity Table Set with Stack Chairs
  • Activity Table Size: 47.5"W x 76"L x 22-30"H
  • 1" Thick Thermal Fused Laminate Top is Scratch and Stain Resistant Top
  • 16 Gauge Tubular Steel Legs adjust in 1" increments
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Locking Casters can be locked while in use
  • Classroom Chair Size: 20"W x 19"D x 30.5"H; Back Size: 15"W x 14"H; Seat Size: 15.5"W x 14"D x 18"H
  • Ergonomic shell stack chair is UV, heat, and cold protected
  • Bright Nickel, non-corrosive chrome plated frame finish with self-leveling glides
  • Space-saving design for the classroom, stacks 12 high

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.