
Modern Gray Fabric Pushback Recliner
Mfr # SG-SX-80415N-GY-GG
Zoro # G503677096
product price: $315.99
/eaKey Features
Overall Length
31.5
Capacity
265
Overall Height
41.5
Overall Width
29
Weight
55
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SG-SX-80415N-GY-GG
Zoro #
G503677096
UPC #
889142961338
Country of Origin
China
Dimensions
Overall Length
31.5
Overall Height
41.5
Overall Width
29
Details
Capacity
265
Weight
55
Material
Fabric, Foam, Plywood, Steel
Color
Gray
Description
Settle down with your favorite book at home or provide a relaxing seat for guests at your B&B or the waiting room at your office with this modern pushback recliner. Upholstered in durable fabric and boasting a button tufted back, this recliner chair is stylish enough for any space. Complementary black rubberwood legs round out the look of this modern recliner. Whether you use this chair in a home or business setting, you won't have to worry about durability. Generous foam padding over no-sag sinuous springs provides a long-lasting chair in any environment. Place your hands on the arms, push backward and allow your body weight to extend the footrest. This commercial grade recliner holds up to 300 lbs. static weight capcity making it suitable for both home and business use. 10 Minutes or less is all it takes to get this reclining chair assembled and ready for use making set up quick and easy. Spot clean with a damp cloth to remove spills. Plastic floor glides will protect your hard flooring surfaces if the chair is moved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.