Montego 9 FT Round Umbrella with 32 Solar LED Lights and Crank and Tilt Functionality in Tan

  • Mfr # GM-WL-U22002B-TAN-GG

  • Zoro # G211664845


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Canopy Width
106"
Canopy Shape
Octagon
Material
Polyester, Steel
Length
106"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM-WL-U22002B-TAN-GG
Zoro #
G211664845
UPC #
196861086359
Country of Origin
China

Dimensions

Canopy Width
106"
Length
106"

Details

Color
Tan
Canopy Shape
Octagon
Material
Polyester, Steel

Description

Day or night, every moment can be made more special with this 9' round commercial grade solar LED patio umbrella. Enjoy some shade at your home or business and keep cool even on the warmest days with the UV 50+ protective, weather and water-resistant polyester canopy. When the sun goes down, this perfect patio addition really gets to shine. A solar panel on top powers 32 LED lights across eight ribs that instantly elevate your commercial outdoor dining and lounge areas as well as your home deck or patio allowing patrons, friends, or family to relish your outdoor spaces no matter the time. With up to 6 hours of illumination this outdoor solar umbrella is a great addition to any bar, bistro, or hangout spot offering a welcoming, casual experience. A sturdy 1.5 diameter steel tube pole with a crank handle for easy deployment and push button tilt function provides shade where you need it to give your guests a relaxed, cozy setting. Assembly is quick and easy, typically taking under 10 minutes, and maintenance is just as easy with a water based cleaner. This umbrella pairs beautifully with our concrete umbrella base or patio table with umbrella hole for the complete look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products