Student Task Chair, 20"L33-3/4"H, ContemporarySeries (Discontinued)
- Mfr # BT-OLY-A-GG
- Zoro # G3619268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-OLY-A-GG
Zoro #
G3619268
UPC #
847254049023
Country of Origin
Unknown
Dimensions
Overall Height
33-3/4"
Overall Depth
20"
Height
29"
Width
20"
Details
Item
Student Task Chair
Caster Type
Dual Wheel
Frame Material
Plastic
Backrest
Low Back
Color
Turquoise; Frame: Black
Series
Contemporary
Weight Capacity
250 lb.
Material
Plastic; Back, Seat: Fabric
Description
Multi-Color Low Back Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.