
Natural Acacia Wood Bench with Black Flared Legs
Mfr # THB-B01322-NAT-GG
Zoro # G305812329
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.5
Overall Height
17.5
Overall Width
59
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THB-B01322-NAT-GG
Zoro #
G305812329
UPC #
196861001659
Country of Origin
Viet Nam
Dimensions
Overall Length
14.5
Overall Height
17.5
Overall Width
59
Details
Color
Natural
Description
Add elevated style to any space with this rustic bench for 2. The versatile design of this bench will look great on the deck, patio, in your sunroom, or in the entryway. The rich color and attractive wood grain blends in any decor while the natural weather-resistant properties of acacia wood make it ideal for indoor or outdoor use. The frame is lightweight but strong and holds up to 500 lbs. static weight. Assembly takes less than 30 minutes and cleanup is easy with a damp cloth. Recoat with teak oil as needed to preserve the beautiful finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.