Natural Cedar Poly Resin Loveseat-Cream Cushions

  • Mfr # JJ-C14022-BR-GG

  • Zoro # G506006558


product price:  $569.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric, Polypropylene, Polystyrene
Weight
90
Overall Width
54
Overall Height
32.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-C14022-BR-GG
Zoro #
G506006558
UPC #
840196385082
Country of Origin
China

Dimensions

Overall Width
54
Overall Height
32.5

Details

Material
Fabric, Polypropylene, Polystyrene
Weight
90
Color
Natural Cedar/Cream

Description

Give a fresh new take to any indoor or outdoor space with this modern Adirondack style deep seat loveseat with cushions. The streamlined back and arms give this 2 seat chair a sleek profile that will complement any decor while the foam filled cushions keep you comfy and cozy. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 300 pounds per seat. Stainless steel hardware securely fastens this sofa together and is rust-resistant for long-lasting performance. This adirondack style loveseat won't rot, chip, or peel and can be easily cleaned with water and a neutral detergent and the cushions wipe clean with a damp cloth. Pair this perch with other items from our collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.