Natural Lam, Banquet Chair, Rnd, 36"
Mfr # HDBF1003-GG
Zoro # G3634430
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Width
Table: 36"; Chair: 17-1/2"
Frame Material
16 ga. Steel
Overall Depth
Table: 36"; Chair: 20-1/4"
Color
Natural Top/Black Vinyl Seat
Office Chair Style
Banquet Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDBF1003-GG
Zoro #
G3634430
UPC #
847254047364
Country of Origin
China
Dimensions
Width
Table: 36"; Chair: 17-1/2"
Overall Depth
Table: 36"; Chair: 20-1/4"
Overall Height
Table: 30"; Chair: 34"
Details
Item
Table and Chair Set
Frame Material
16 ga. Steel
Color
Natural Top/Black Vinyl Seat
Office Chair Style
Banquet Chair
Back Color
Tan
Back Material
Plastic
Series
Traditional
Weight Capacity
500 lb.
Material
Back, Seat: Vinyl; Table Top: Laminate
Description
Natural Lam,Banquet Chair,Rnd,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.