Natural Plastic Stackable School Chair with 13.25" Seat Height, PK5

  • Mfr # 5-YU-YCX-004-NAT-GG

  • Zoro # G1683528


product price:  $173.99
/pk 5, $34.80/ea
Free Shipping & Returns

Key Features

Color
Natural
Style
Kids Stackable School Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-YU-YCX-004-NAT-GG
Zoro #
G1683528
UPC #
889142939337
Country of Origin
China

Details

Color
Natural
Style
Kids Stackable School Chair

Description

Safeguard your young students with proper classroom chairs that are designed for safety as you provide educational lessons to rambunctious pupils. The one-piece shell chair doesn't have any metal pieces. Boasting a gender-neutral finish, these classroom chairs will focus children on class assignments. Be prepared for play dates by having additional kids chairs in the playroom, kitchen or storage area. The stackable plastic chairs are ideal in the home when extra stack chairs are purchased. Low in maintenance, these school stack chairs wipe clean with ease after arts and craft projects. Having young children sit in a chair that is designed for them is important in developing proper sitting habits that will last them a lifetime. Not only are these chairs designed properly, but they are lightweight for students to move around the classroom. Complete by pairing with our plastic height adjustable activity table.


  • Set of 5 Plastic School Chairs
  • 286 lb. Static Load Capacity
  • Stack Quantity: 10
  • Contoured polypropylene shell
  • No metal parts prevent injury to small children
  • Recommended for Grades K - 2
  • Ideal for use in the home, classroom, daycare, church or playroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.