Natural/Black Acacia Wood Slat Top Patio Table
- Mfr # TT-TT01122-1A-NAT-GG
- Zoro # G708663122
product price:Â
$
394.99
/ea
Key Features
Height
29.5"
Width
39.5"
Capacity
200 lbs.
Weight
35 lbs
Length
67"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT-TT01122-1A-NAT-GG
- Zoro #
- G708663122
- UPC #
- 196861044007
- Country of Origin
- Viet Nam
Dimensions
- Height
- 29.5"
- Width
- 39.5"
- Length
- 67"
Details
- Capacity
- 200 lbs.
- Weight
- 35 lbs
- Color
- Natural/Black
- Material
- Steel, Wood
Description
Refresh the look of your commercial or residential dining spaces with the mixed media design of this acacia wood and metal patio table. Boasting a natural finish plank style table top, this acacia dining table blends in any decor from farmhouse to industrial and comfortably accommodates up to 6 adults. Ultra strong steel legs with a lower brace feature rust resistant matte black powder coating and hold up to 200 lbs. static weight for worry free dining. Adjustable floor glides ensure a level surface and protect indoor hard flooring surfaces when moved for nightly cleanup. For your convenience, this wood patio table assembles in 10 minutes or less and wipes clean with a damp cloth. Apply teak oil with a cloth every 2-3 months to maintain the appearance. Pair this indoor/outdoor table with the seating of your choice to showcase your corporate or personal style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.