Shop FLASH FURNITURE
See all product information
Create Account
Natural/Gray 59in x 35.5in Cross Frame Patio Table
- Mfr # SB-TB288-NAT-GG
- Zoro # G808389342
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Weight
50.5
Material
Iron, Polystyrene
Capacity
300
Color
Natural
Length
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB-TB288-NAT-GG
- Zoro #
- G808389342
- UPC #
- 196861085437
- Country of Origin
- China
Dimensions
- Length
- 59 in
- Height
- 30.25 in
- Width
- 39.5 in
Details
- Weight
- 50.5
- Material
- Iron, Polystyrene
- Capacity
- 300
- Color
- Natural
Description
Create a first-rate dining experience at your restaurant or in the backyard with updated commercial grade dining tables. Designed for use in the hospitality industry, as well as your busy household this attractive outdoor dining table features poly resin slats that mimic the look of wood without the maintenance atop an X shaped base. UV treated to prevent fading this patio table will look great season after season. Rust resistant powder coating covers the sturdy welded metal frame capable of holding up to 300 lbs. static weight with seating for up to 6 adults. The lightweight design allows for easy storage and nightly cleanup. Use this table in your kitchen or dining room without worry, the fixed floor glides will protect your indoor flooring. Assembly takes less than 10 minutes and this dining table wipes clean with a damp cloth for quick seating turnaround.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.