Navy Fabric Stack Chair
Mfr # BT-515-1-NVY-GG
Zoro # G3619469
product price: $76.75
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Material
Metal
Style
Stacking Chair
Product Type
Navy Fabric Stack Chair
Features
Durable, Stackable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-515-1-NVY-GG
Zoro #
G3619469
UPC #
812581010152
Country of Origin
China
Details
Color
Navy Fabric
Frame Material
Steel
Material
Metal
Style
Stacking Chair
Item
Navy Fabric Stack Chair
Product Type
Navy Fabric Stack Chair
Features
Durable, Stackable
Description
Navy Fabric Stack Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.