Navy Folding Sling Patio Chairs with Armrests, 2PK

  • Mfr # 2-GM-SC098-NV-GG

  • Zoro # G208439586


product price:  $84.79
/pk 2, $42.40/ea
Free Shipping & Returns

Key Features

Finish
Black Powder Coat
Overall Width
20.75"
Color
Navy
Material
Steel, Textilene
Overall Length
24.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-GM-SC098-NV-GG
Zoro #
G208439586
UPC #
196861105319
Country of Origin
China

Dimensions

Overall Width
20.75"
Overall Length
24.5"
Overall Height
35.75"

Details

Finish
Black Powder Coat
Color
Navy
Material
Steel, Textilene
Capacity
350 lbs.

Description

Relax and enjoy your outdoor leisure time with this set of 2 patio sling chairs with armrests. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making these chairs ideal for use outside. Designed to stand up to the elements, these patio chairs are UV fade and weather resistant and boast powder coated rust-resistant steel frames that hold up to 350 lbs. static weight per chair. Protective floor glides prevent damage to indoor flooring surfaces and the lightweight, foldable design allows for easy storage and portability so you can take them along to your favorite locations. These chairs arrive ready for use right out of the box and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several sets in multiple colors to complete your indoor or outdoor setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.