Navy Modern Poly Resin Adirondack Rocking Chair

  • Mfr # JJ-C14709-NV-GG

  • Zoro # G404650990


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Overall Width
29
Overall Length
38
Overall Height
40.5
Color
Navy
Capacity
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-C14709-NV-GG
Zoro #
G404650990
UPC #
840196338255
Country of Origin
China

Dimensions

Overall Width
29
Overall Length
38
Overall Height
40.5

Details

Color
Navy
Capacity
350
Material
Polystyrene
Weight
44
Residential/Commercial
Commercial

Description

A new twist on a classic design brings you this modern adirondack rocking chair ideal for a day on your front porch, deck, or sunroom. This rocking lounge chair has an extra wide supportive back and slanted seat and arms that relieve tension from the neck and shoulders for ultimate comfort. The polystyrene resin composition mimics the look of wood while vertical dual slat back lends a casual sophistication to any decor indoors or out. Constructed of weather-resistant polystyrene, and UV treated, this backyard chair was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. With no sanding, painting, or sealing, these traditional chairs, maintenance is simple and they won't rot, peel, or splinter. Cleanup is easily accomplished with water and a neutral detergent to maintain appearances and assembly takes less than 30 minutes with the included materials. This all-weather adirondack chair is ideal around the firepit and will add timeless elegance to any indoor or outdoor living space.


  • Modern Adirondack Rocking Chair for Indoor/Outdoor Use
  • Navy Polyresin Frame Color
  • Dual Slat Back and Slanted Seat
  • Arm Size: 3.75"W x 27.5"L
  • All Weather UV Treated Polystyrene Frame Won't Rot, Peel, or Splinter
  • Resin Composite with Stainless Steel Hardware Holds up to 350 LBS. Static Weight
  • Smooth Motion Curved Runners
  • Clean with Water and a Neutral Detergent
  • Dual slat Adirondack style rocking chair ideal for the patio, deck, backyard, or sunroom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.