Zoro Homepage

Navy Stack Chair-Chrome Frame, PK5

  • Mfr # 5-RUT-14-NVY-CHR-GG

  • Zoro # G2798408


product price: $282.99
/pk 5, $56.60/ea
Free Shipping & Returns

Key Features

Product Type
Navy Stack Chair-Chrome Frame,PK5
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-RUT-14-NVY-CHR-GG
Zoro #
G2798408
UPC #
889142019183
Country of Origin
China

Details

Item
Navy Stack Chair-Chrome Frame,PK5
Color
Navy Plastic/Chrome Frame
Product Type
Navy Stack Chair-Chrome Frame,PK5
Style
Stacking Chair

Description

Navy Stack Chair-Chrome Frame,PK5, Package Quantity 5


  • Set of 5 Multipurpose Stack Chairs
  • 440 lb. Static Weight Capacity
  • Stack Quantity: 15
  • Recommended for Grades K - 2
  • Ergonomically Contoured Navy Plastic Seat Shell
  • Vented Back allows air circulation
  • Dry assisting drain holes
  • Chrome Frame with non-marring plastic floor glides
  • 3 Years Limited Warranty
  • Ships Fully Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.