Zoro Homepage

Nesting Chair, Black Seat, Fabric Seat

  • Mfr # WL-A224V-GG

  • Zoro # G3778612


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Seat Material
Fabric
Frame Color
Silver
Back Material
Fabric
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-A224V-GG
Zoro #
G3778612
UPC #
847254075404
Country of Origin
Taiwan, Province of China

Dimensions

Seat Depth
16 1/4 in
Back Width
15 3/4 in
Seat Width
17 in
Overall Depth
20 in
Seat Height
20 1/2 in
Cushion Thickness
Not Padded
Overall Width
18 3/4 in
Overall Height
36 in
Back Height
18 1/2 in
Seat Height Range
20-1/2"
Seat Height - Minimum
20 1/2 in
Seat Height - Maximum
20 1/2 in
Padding Thickness
2 in

Details

Item
Nesting Chair
Seat Color
Black
Seat Material
Fabric
Frame Color
Silver
Back Material
Fabric
Arm Style
Armless
Frame Material
Metal
Weight Capacity
250 lb
Backrest
Curved
Finish
Silver Powder Coated
Includes
Frame
Color
Black Fabric
Back Color
Black
Standards
CAL 117, TAA Compliant
Features
Heavy Duty Casters
Caster Type
Dual-Wheeled
Material
Plastic
Assembled/Unassembled
Unassembled
Product Type
Folding Chair
Style
Nesting Chair
Padding Material
Foam
Stack Capacity
0
Assembly
Unassembled
Structural Material Finish
Powder Coated
Back Structural Material
Plastic
Foot Type
Casters
Includes Back
Backrest
Seat Structural Material
Fabric
Upholstery Material
Fabric
Number of Leg Braces
4
Folding
Folding

Description

Nesting Chair, Overall Height 36 in, Overall Width 18 3/4 in, Overall Depth 20 in, Seat Height 20 1/2 in, Seat Width 17 in, Seat Depth 16 1/4 in, Back Height 18 1/2 in, Back Width 15 3/4 in, Seat Color Black, Back Color Black, Frame Color Silver, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Unassembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 250 lb, Caster Type Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.