This item is Discontinued.

Flash Furniture Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Antiq Oak/Black ES-NT2-24-OAK-GG

This item is Discontinued.

Flash Furniture

Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Antiq Oak/Black (Discontinued)

Mfr # ES-NT2-24-OAK-GG
Zoro # G510369984
UPC # 840196377025
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES-NT2-24-OAK-GG
Zoro #
G510369984
UPC #
840196377025
Country of Origin
Malaysia

Dimensions

Width
18 in
Length
18 in

Details

Capacity
300 lbs
Material
Asian Hardwood, Leather/Faux Leather
Color
Antique Oak/Black
Weight
21 lbs

Description

Everyday doesn't have to mean boring and this upholstered wooden counter height swivel stool is anything but. The classic open back design and soft and durable LeatherSoft upholstered seat puts a new spin on a classic design that is ideal in any home or business. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat makes for easy conversation and movement while the fixed floor glides prevent damage to hard flooring surfaces. Cleanup is easily achieved with a dry cloth and assembly is a breeze with the included tools and step-by-step instructions. Available in bar height as well, this dining stool would make a perfect addition to any commercial or residential space.


  • •Classic Commercial Open Back Swivel Counter Height Stool with LeatherSoft Seat
  • •Solid Wooden Frame with Antique Oak Finish
  • •Black LeatherSoft Upholstered Seats
  • •360 Degree Swivel Seat and Extra Supportive Mid-Back
  • •Integrated Footrest Relieves Pressure From the Legs
  • •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
  • •Wipe Clean with a Dry Cloth
  • •Assembles in 30 Minutes or Less
  • •Available in Counter or Bar Height
  • •LeatherSoft is leather and polyurethane for added softness and durability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.