
No Back Metal Stool, 24", Mint
Mfr # ET-BT3503-24-MINT-WD-GG
Zoro # G7817280
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal
Finish
Powder-Coated
Backrest
Backless
Material
metal
Seat Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-BT3503-24-MINT-WD-GG
Zoro #
G7817280
UPC #
889142873877
Country of Origin
China
Dimensions
Seat Height Range
24"
Details
Frame Material
Metal
Finish
Powder-Coated
Backrest
Backless
Material
metal
Seat Material
Wood
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Color
Mint Green
Description
No Back Metal Stool,24In.,Mint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.