No Back Metal Stool, 24", Purple

  • Mfr # ET-BT3503-24-PUR-WD-GG

  • Zoro # G7817262


product price:  $93.55
/ea
Free Shipping & Returns

Key Features

Backrest
Backless
Seat Height Range
24"
Seat Material
Wood
Caster Type
Plastic Glides
Weight Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-BT3503-24-PUR-WD-GG
Zoro #
G7817262
UPC #
889142873884
Country of Origin
China

Dimensions

Seat Height Range
24"

Details

Backrest
Backless
Seat Material
Wood
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Color
Purple
Finish
Powder-Coated
Frame Material
Metal
Material
Wood

Description

No Back Metal Stool,24In.,Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.