
No Back Metal Stool, 24", Teal
Mfr # ET-BT3503-24-CB-WD-GG
Zoro # G7817229
product price: $93.55
/ea
Free Shipping & Returns
Key Features
Caster Type
Plastic Glides
Seat Material
Wood
Frame Material
Metal
Seat Height Range
24"
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-BT3503-24-CB-WD-GG
Zoro #
G7817229
UPC #
889142873860
Country of Origin
China
Dimensions
Seat Height Range
24"
Details
Color
Crystal Teal-Blue
Caster Type
Plastic Glides
Seat Material
Wood
Frame Material
Metal
Material
Wood
Weight Capacity
500 lb.
Finish
Powder-Coated
Backrest
Backless
Description
No Back Metal Stool,24In.,Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.