No Back Metal Stool, 30", Teal
- Mfr # ET-BT3503-30-CB-WD-GG
- Zoro # G7817253
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Material
Wood
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Backrest
Backless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET-BT3503-30-CB-WD-GG
- Zoro #
- G7817253
- UPC #
- 889142873822
- Country of Origin
- China
- Color
- Crystal Teal-Blue
- Finish
- Powder-Coated
- Material
- Wood
- Caster Type
- Plastic Glides
- Weight Capacity
- 500 lb.
- Backrest
- Backless
- Seat Material
- Wood
- Frame Material
- Metal
Dimensions
- Seat Height Range
- 30"
Description
No Back Metal Stool,30In.,Teal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.