Shop FLASH FURNITURE
See all product information
Create Account
Office Barstool
- Mfr # RUT-498A-BS-BK-GG
- Zoro # G925078051
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Seat Structural Material
Plastic
Arm Style
Armless
Overall Depth
23 1/4 in
Rolling
Not Rolling
Weight Capacity
400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Depth
- 23 1/4 in
- Seat Height - Minimum
- 30 1/4 in
- Back Width
- 18 in
- Overall Width
- 19 3/4 in
- Seat Height - Maximum
- 30 1/4 in
- Overall Height
- 44 1/4 in
- Back Height
- 14 1/4 in
- Seat Width
- 16 1/4 in
- Seat Depth
- 17 in
Description
Office Barstool, Overall Height 44 1/4 in, Overall Width 19 3/4 in, Overall Depth 23 1/4 in, Seat Width 16 1/4 in, Seat Depth 17 in, Back Height 14 1/4 in, Back Width 18 in, Seat Color Black, Back Color Black, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 400 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.