Office Barstool
- Mfr # RUT-498A-BS-NV-GG
- Zoro # G925078068
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Overall Height
44 1/4 in
Product Type
Bar Stool
Seat Height - Maximum
30 1/4 in
Back Height
14 1/4 in
Foot Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 44 1/4 in
- Seat Height - Maximum
- 30 1/4 in
- Back Height
- 14 1/4 in
- Seat Depth
- 17 in
- Seat Height - Minimum
- 30 1/4 in
- Seat Width
- 16 1/4 in
- Overall Depth
- 23 1/4 in
- Overall Width
- 19 3/4 in
- Back Width
- 18 in
Description
Office Barstool, Overall Height 44 1/4 in, Overall Width 19 3/4 in, Overall Depth 23 1/4 in, Seat Width 16 1/4 in, Seat Depth 17 in, Back Height 14 1/4 in, Back Width 18 in, Seat Color Blue, Back Color Blue, Frame Color Gray, Frame Material Steel, Arm Style Armless, Weight Capacity 400 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.