Hercules Office Chair, 27-1/2 in W 32" L 47" H, Padded

  • Mfr # GO-2092M-1-TP-GG

  • Zoro # G3621882


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Padded
Overall Height
47"
Overall Width
27-1/2 in
Overall Depth
32"
Caster Type
Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-2092M-1-TP-GG
Zoro #
G3621882
UPC #
889142078197
Country of Origin
China

Dimensions

Overall Height
47"
Overall Width
27-1/2 in
Overall Depth
32"
Width
27-1/2"
Height
44"

Details

Item
Office Chair
Arm Style
Padded
Caster Type
Dual Wheel
Frame Material
Metal
Backrest
High Back with Headrest
Color
Taupe
Series
Hercules
Weight Capacity
500 lb.
Material
Back, Seat: Leather/Faux Leather
Style
High Back Chair

Description

Taupe 500Lb High Back Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.