Shop FLASH FURNITURE

Office Chair, 40 3/4 in H, Gold

  • Mfr # GO-2286M-WH-GLD-GG
  • Zoro # G7086018

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Overall Depth
24"
Overall Height
37" to 40-3/4"
Weight Capacity
250 lb.
Frame Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GO-2286M-WH-GLD-GG
Zoro #
G7086018
UPC #
889142337201
Country of Origin
China
Seat Material
Leather
Item
Chair,Mid-Back,White Leather,Gold Frame
Weight Capacity
250 lb.
Frame Material
Metal
Shape
Swivel
Series
Executive
Color
White LeatherSoft/Gold Frame
Style
Swivel Office Chair
Assembly
Unassembled
Number of Feet
5
Number of Casters/Glides
5
Adjustable Arms
No
Back Color
White
Waterfall Seat
Yes
Tilt Configuration
Upright Locking Tilt
Lumbar Support
Fixed
Seat Adjustments
Height
Adjustable Seat
Yes
Swivel
Yes
Includes Footrest
No
Tilting Back
Yes
Support Style
Frame
Seat Color
White
Adjustable Tilt Tension
Yes
Back Material
Faux Leather
Swivel Angle
360 Degrees
Frame Color
Gold
Style Classification
Executive
Number of Arms
2
Rolling
Yes
Standards
ANSI/BIFMA, CA 117

Dimensions

Overall Depth
24"
Overall Height
37" to 40-3/4"
Back Height
19 1/2 in
Minimum Overall Height
37 in
Minimum Seat Height
18 1/4 in
Minimum Arm Height
25 1/2 in
Notional Size
Standard
Caster/Glide Diameter
2 in
Seat Width
19 in
Maximum Overall Height
40 3/4 in
Overall Width
23 in
Back Width
18 1/2 in
Maximum Seat Height
22 1/4 in
Maximum Arm Height
29 1/2 in
Seat Thickness
3 in
Seat Depth
19 in

Description

Office Chair, Adjustable Arms No, Overall Width 23 in, Overall Depth 24 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 40 3/4 in, Seat Color White, Frame Color Gold, Seat Thickness 3 in, Back Color White, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.