Office Chair, 40 3/4 in H, Gray

  • Mfr # GO-2286M-GR-GG
  • Zoro # G501802377
product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Executive Chair
Material
Chrome, Foam, Leather/Faux Leather, Metal, Plastic
Color
Gray LeatherSoft/Chrome Frame
Capacity
250
Overall Height
40.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GO-2286M-GR-GG
Zoro #
G501802377
UPC #
889142602200
Country of Origin
China

Dimensions

Overall Height
40.75
Overall Length
24
Overall Width
23 in
Minimum Seat Height
18 1/4 in
Overall Depth
24 in
Maximum Overall Height
40 3/4 in
Minimum Arm Height
25 1/2 in
Seat Thickness
3 in
Seat Width
19 in
Back Height
19 1/2 in
Minimum Overall Height
37 in
Caster/Glide Diameter
2 in
Seat Depth
19 in
Maximum Arm Height
29 1/2 in
Back Width
18 1/2 in
Notional Size
Standard
Maximum Seat Height
22 1/4 in

Details

Style
Mid Back Executive Chair
Material
Chrome, Foam, Leather/Faux Leather, Metal, Plastic
Color
Gray LeatherSoft/Chrome Frame
Capacity
250
Weight
28
Finish
Chrome Metal
Frame Color
Gray
Item
Office Chair
Adjustable Tilt Tension
Yes
Support Style
Frame
Tilt Configuration
Upright Locking Tilt
Seat Material
Faux Leather
Assembly
Unassembled
Includes Footrest
No
Weight Capacity
250 lb
Rolling
Yes
Swivel
Yes
Back Material
Faux Leather
Waterfall Seat
Yes
Back Color
Black
Swivel Angle
360 Degrees
Number of Casters/Glides
5
Seat Color
Gray
Lumbar Support
Fixed
Number of Arms
2
Number of Feet
5
Style Classification
Executive
Tilting Back
Yes
Adjustable Arms
No
Standards
ANSI/BIFMA, CA 117
Adjustable Seat
Yes
Series
Whitney
Frame Material
Metal
Seat Adjustments
Height

Description

Office Chair, Adjustable Arms No, Overall Width 23 in, Overall Depth 24 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 40 3/4 in, Seat Color Gray, Frame Color Gray, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews