Office Chair, 43 in H, Gold

  • Mfr # GO-2286H-BK-RSGLD-GG
  • Zoro # G7086158
product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Series
Executive
Overall Depth
27"
Overall Height
39-1/4" to 43"
Weight Capacity
250 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GO-2286H-BK-RSGLD-GG
Zoro #
G7086158
UPC #
889142337157
Country of Origin
China
Seat Material
Leather
Item
Chair,Hgh Back,Blk Leather,Rose Gold Frm
Series
Executive
Weight Capacity
250 lb.
Shape
Swivel
Frame Material
Metal
Color
Frame
Style
High Back Chair
Adjustable Arms
No
Includes Footrest
No
Seat Adjustments
Height
Support Style
Frame
Adjustable Seat
Yes
Rolling
Yes
Tilting Back
Yes
Number of Arms
2
Frame Color
Rose Gold
Tilt Configuration
Upright Locking Tilt
Swivel
Yes
Number of Casters/Glides
5
Lumbar Support
Fixed
Assembly
Unassembled
Standards
ANSI/BIFMA, CA 117
Number of Feet
5
Waterfall Seat
Yes
Seat Color
Black
Back Material
Faux Leather
Style Classification
Executive
Back Color
Black
Adjustable Tilt Tension
Yes
Swivel Angle
360 Degrees

Dimensions

Overall Depth
27"
Overall Height
39-1/4" to 43"
Minimum Arm Height
25 1/4 in
Caster/Glide Diameter
2 in
Seat Width
19 in
Overall Width
26 in
Seat Depth
19 in
Seat Thickness
3 in
Back Width
18 1/2 in
Back Height
23 in
Maximum Overall Height
43 in
Minimum Seat Height
18 1/4 in
Maximum Seat Height
22 1/4 in
Notional Size
Standard
Minimum Overall Height
39 1/4 in
Maximum Arm Height
29 1/2 in

Description

Office Chair, Adjustable Arms No, Overall Width 26 in, Overall Depth 27 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 43 in, Seat Color Black, Frame Color Rose Gold, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.