Office Chair, 44 in H, Silver

  • Mfr # GO-2236M-WH-GG

  • Zoro # G410190534


product price: $214.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Adjustable Tilt Tension
Yes
Adjustable Arms
No
Maximum Overall Height
44 in
Notional Size
Standard
Adjustable Seat
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-2236M-WH-GG
Zoro #
G410190534
UPC #
889142194248
Country of Origin
China

Dimensions

Maximum Overall Height
44 in
Notional Size
Standard
Minimum Seat Height
18 in
Seat Depth
19 in
Overall Depth
27 1/2 in
Minimum Arm Height
25 1/4 in
Overall Width
24 1/2 in
Seat Width
19 in
Back Width
19 in
Maximum Seat Height
22 in
Caster/Glide Diameter
2 in
Seat Thickness
4 in
Maximum Arm Height
29 1/2 in
Minimum Overall Height
40 in
Back Height
24 in

Details

Item
Office Chair
Adjustable Tilt Tension
Yes
Adjustable Arms
No
Adjustable Seat
Yes
Weight Capacity
250 lb
Waterfall Seat
Yes
Number of Arms
2
Lumbar Support
Fixed
Seat Adjustments
Height
Seat Material
Faux Leather
Number of Casters/Glides
5
Seat Color
White
Swivel
Yes
Upholstered Back
Yes
Frame Material
Plastic
Style Classification
Executive
Frame Color
Silver
Back Color
White
Back Material
Faux Leather
Upholstered Seat
Yes
Series
Carolyn
Rolling
Yes
Tilting Back
Yes
Standards
ANSI/BIFMA, CAL 117
Number of Feet
5
Includes Footrest
No
Swivel Angle
360 Degrees
Support Style
Frame
Tilt Configuration
Upright Locking Tilt
Assembly
Unassembled

Description

Office Chair, Adjustable Arms No, Overall Width 24 1/2 in, Overall Depth 27 1/2 in, Maximum Seat Height 22 in, Maximum Overall Height 44 in, Seat Color White, Frame Color Silver, Seat Thickness 4 in, Back Color White, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Carolyn, Style Classification Executive, Minimum Seat Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.