Shop FLASH FURNITURE
See all product information
Create Account
Office Chair, 51 1/4 in H, Black
- Mfr # CH-00288-BK-GG
- Zoro # G9771801
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Style
Reclining Game Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Length
68
Height
51.25
Width
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-00288-BK-GG
- Zoro #
- G9771801
- UPC #
- 889142923787
- Country of Origin
- China
- Style
- Reclining Game Chair
- Color
- Black/Gray
- Material
- Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
- Capacity
- 280
- Office Chair Style
- Gaming Chair
- Adjustable
- Swivel
Dimensions
- Length
- 68
- Height
- 51.25
- Width
- 28
Description
Office Chair, Adjustable Arms Yes, Overall Width 28 in, Overall Depth 68 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 51 1/4 in, Seat Color Gray, Frame Color Black, Seat Thickness 4 1/2 in, Back Color Black, Seat Depth 21 in, Seat Width 21 1/4 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Plastic, Number of Arms 2, Weight Capacity 280 lb, Tilt Configuration Reclining, Series X40, Style Classification Gaming, Minimum Seat Height 18 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.