Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office Chair, Mesh, Black

  • Mfr # H-2809-1KY-BK-GG

  • Zoro # G5426925


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Office Chair
Seat Material
Mesh
Color
Black
Adjustable
Swivel
Style
Office Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2809-1KY-BK-GG
Zoro #
G5426925
UPC #
889142527695
Country of Origin
China

Details

Office Chair Style
Office Chair
Seat Material
Mesh
Color
Black
Adjustable
Swivel
Style
Office Chair

Description

Improve your work productivity with a high back mesh office chair offering comfort and character to your office space. A fully transparent mesh office chair circulates air to both your back and underside. The ventilated mesh material provides adequate airflow that you never knew you desired until you've sat in a mesh chair. Falling articles are reduced with a coat hanger hook for convenient retrieval. Don't let work stress you out or be uncomfortable while doing so when you have an ergonomic office chair on your side. The ratchet height adjustable headrest also includes a full pivot range of motion to customize to your desired positioning. What makes this office chair unique and ergonomic is the synchro-tilt where the back and seat recline at a 2-to-1 ratio respectively, keeping the seat closer to the floor as you recline. Having your feet remain level on the floor while reclining puts you in a more relaxed position. The chair locks in 3 positions to lock in your reclined and working positions, adjust the rocking motion by turning the knob underneath the seat. Backed by generous lumbar support and a waterfall edge that relieves pressure from the backs of your legs, this mesh back swivel ergonomic task office chair will exceed your needs. With functions to get you through any task you'll enjoy this chair as your home office chair or professional office chair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.