Zoro Homepage

Office Chair, Mesh, Blue

  • Mfr # H-LC-1388F-1K-BL-GG

  • Zoro # G9337712


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Office Chair
Seat Material
Mesh
Adjustable
Swivel
Style
Office Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-LC-1388F-1K-BL-GG
Zoro #
G9337712
UPC #
889142945734
Country of Origin
China

Details

Office Chair Style
Office Chair
Seat Material
Mesh
Color
Blue
Adjustable
Swivel
Style
Office Chair

Description

Transform your basic office chair into something outstanding by replacing it with this ergonomic mesh office chair brimming with comfort. Structured with a deep curved seat, a stylish curved back and arm pads that pivot inward and outward this desk chair is designed for support. Mesh office chairs offer ventilated airflow during summer months and days when demands are high. Working in an office environment can take a toll on your posture if not properly supported which can lead to poor productivity. What makes this office chair unique and ergonomic is the synchro-tilt where the back and seat recline at a 2-to-1 ratio respectively, keeping the seat closer to the floor as you recline. Having your feet remain level on the floor while reclining puts you in a more relaxed position. The chair locks in 3 positions to lock in your reclined and working positions, adjust the rocking motion by turning the knob underneath the seat. The mesh back swivel ergonomic task office chair will exceed your needs in comfort and style. The curved backrest is not just for good looks but offers incredible lumbar support as you recline back during phone meetings and intermittent breaks while the pivot headrest can be adjusted incrementally. With functions to get you through any task you'll enjoy this chair as your home office chair or professional office chair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.