This item is Discontinued.

Flash Furniture Oia Commercial Grade 28" Square Coral Indoor-Outdoor Steel Patio Table CO-5-RED-GG

This item is Discontinued.

Flash Furniture

Oia Commercial Grade 28" Square Coral Indoor-Outdoor Steel Patio Table (Discontinued)

Mfr # CO-5-RED-GG
Zoro # G3605408
UPC # 889142057512
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CO-5-RED-GG
Zoro #
G3605408
UPC #
889142057512
Country of Origin
China

Dimensions

Height
28.25
Length
28
Width
28

Details

Color
Coral
Finish
Red Powder Coat
Material
Steel
Capacity
150

Description

Red Patio Table,28SQ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.