Orange 2' x 7' Abstract Design Accent Rug

  • Mfr # ACD-RGTRZ860-27-OR-GG

  • Zoro # G303676992


product price: $55.79
/ea

Key Features

Color
Orange
Material
Olefin, Polypropylene
Overall Width
24
Overall Height
0.5
Size
2 ft x 7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACD-RGTRZ860-27-OR-GG
Zoro #
G303676992
UPC #
840196359694
Country of Origin
Indonesia

Dimensions

Overall Width
24
Overall Height
0.5
Size
2 ft x 7 ft
Overall Length
84

Details

Color
Orange
Material
Olefin, Polypropylene
Weight
6

Description

Modern art looks great in more places than just on the wall with the distinctive abstract pattern of this entryway runner accent rug. This versatile contemporary accent rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.