Orange Metal Table, 31.5SQ

  • Mfr # ET-CT002-1-OR-GG

  • Zoro # G3607970


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
31.5"
Length
31.5"
Height
29.5"
Tabletop Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-CT002-1-OR-GG
Zoro #
G3607970
UPC #
889142026006
Country of Origin
China

Dimensions

Width
31.5"
Length
31.5"
Height
29.5"
Depth
31-1/2"

Details

Shape
Square
Tabletop Material
Metal
Tabletop Color
Orange
Frame Color
Orange
Frame Material
Metal
Assembled/Unassembled
Unassembled
Color
Orange
Material
Metal, Rubber (Floor Glides)

Description

Orange Metal Table,31.5SQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.