Orange Quilted Vinyl Barstool, Adj Height, Weight Capacity: 330 lb.
Mfr # CH-102029-ORG-GG
Zoro # G3619843
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Seat Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-102029-ORG-GG
Zoro #
G3619843
UPC #
847254033084
Country of Origin
China
Dimensions
Seat Height Range
24-3/4" to 33-1/4
Details
Color
Orange
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Seat Material
Vinyl
Description
Orange Quilted Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.