Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Tablet Arm Chair, PK5

  • Mfr # 5-RUT-EO1-OR-LTAB-GG

  • Zoro # G7156010


product price: $354.99
Free Shipping & Returns

Key Features

Color
Orange
Style
Arm Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-RUT-EO1-OR-LTAB-GG
Zoro #
G7156010
UPC #
889142521068
Country of Origin
China

Details

Color
Orange
Style
Arm Chair

Description

Get an all-in-one chair and desk for your classroom, training room or study space with a tablet arm desk. Create a dedicated space for studying and lessons for your homeschooler with this compact sized tablet chair that won't take up much space in the home. This compact chair features a comfort-formed back and contoured waterfall seat that'll keep pupils focused on the instructor's lesson plan. The tablet arm flips up easily to get in and out and has a pencil groove to prevent writing utensils from rolling off. Many night schools, training facilities, book clubs and other groups use tablet arm chairs as an affordable and compact solution when seeking out chairs and desks. Equip your classroom, conference room or training room with an ergonomic shell tablet arm chair. You'll find that this desk chair with tablet arm allows much more walking space for your educators in various classroom sizes.


  • Set of 5 Multipurpose Tablet Arm Chairs
  • Compact Size Desk
  • 880 lb. Weight Capacity
  • Ergonomically Contoured Design with Orange Plastic Back and Seat
  • Left Handed Plastic Tablet Arm with pencil groove
  • Tablet Size: 12.5"W x 15.75"D x 9.75"H from seat
  • Some Assembly Required: attach tablet arm with 2 screws
  • Gray Powder Coated Frame Finish with Plastic Floor Glides
  • Designed for Commercial Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.