Orange Vinyl Adjustable Height Barstool
Mfr # CH-122070-ORG-GG
Zoro # G3619572
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
23-1/4" to 32"
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Cutout Back, Padded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-122070-ORG-GG
Zoro #
G3619572
UPC #
889142048091
Country of Origin
China
Dimensions
Seat Height Range
23-1/4" to 32"
Details
Color
Orange Vinyl
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Cutout Back, Padded
Seat Material
Vinyl
Description
Orange Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.