This item is Discontinued.

Flash Furniture Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Green ZB-19-OT-GG

Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Green (Discontinued)

  • Mfr # ZB-19-OT-GG
  • Zoro # G5484549
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB-19-OT-GG
Zoro #
G5484549
UPC #
889142258308
Country of Origin
China

Dimensions

Overall Depth
15-3/4"
Overall Height
16-1/4"

Details

Frame Material
Metal
Shape
Curved
Item
Ottoman
Category Type
Ottoman
Upholstery Color
Green

Description

Wool Fabric Ottoman,Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.