Ottoman, 24" x 16-1/2", Upholstery Color: Black

  • Mfr # ZB-803-RD-24-BK-GG

  • Zoro # G3635219


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Depth
24"
Category Type
Ottoman
Shape
Round
Overall Height
16-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-803-RD-24-BK-GG
Zoro #
G3635219
UPC #
889142085492
Country of Origin
China

Dimensions

Overall Depth
24"
Overall Height
16-1/2"

Details

Color
Black
Item
Ottoman
Category Type
Ottoman
Shape
Round
Series
Alon
Frame Material
Metal
Upholstery Color
Black

Description

Ottoman,Round,Black Leather,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.