Outdoor Faux Teak Dining Table with Poly Slats

  • Mfr # XU-DG-HW1045-GG

  • Zoro # G2120092


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Capacity
150
Color
Teak
Width
30
Height
30
Finish
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-HW1045-GG
Zoro #
G2120092
UPC #
889142938484
Country of Origin
China

Dimensions

Width
30
Height
30
Length
30

Details

Capacity
150
Color
Teak
Finish
Black Powder Coat
Material
Steel, Thermoplastic

Description

Create the perfect space for relaxing evenings and great conversations with this faux teak outdoor patio table. This beautiful square outdoor table boasts a slatted poly top and strong steel frame capable of holding up to 150 lbs. static weight capacity. This faux teak patio table is weather and rust resistant so you won't need to move it or put it away when the seasons change. Assembly is easy so you can start enjoying as soon as possible. The faux teak slats pair nicely with the black powder coated frame finish to create a sophisticated look for your outdoor space. Adjustable plastic floor glides will allow ease of movement and spills clean up easily with a water based cleaner making this bistro patio table very low maintenance. Complete the set by adding our outdoor faux teak side chair and make the most of your evenings and weekends.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.