Shop FLASH FURNITURE
See all product information
Create Account
Lark Outdoor Stackable Side Chair with Faux Teak Poly Slats
- Mfr # XU-DG-HW6036-GG
- Zoro # G3207256
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Thermoplastic
Color
Teak
Finish
Black Powder Coat
Capacity
300
Overall Width
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-HW6036-GG
- Zoro #
- G3207256
- UPC #
- 889142938491
- Country of Origin
- China
- Material
- Aluminum, Thermoplastic
- Color
- Teak
- Finish
- Black Powder Coat
- Capacity
- 300
Description
Create the perfect space for relaxing evenings and great conversations with this faux teak outdoor patio chair. This comfy patio chair boasts a slatted poly back and seat and lightweight aluminum frame capable of holding up to 300 lbs. weight capacity to accommodate most visitors. This patio dining chair is weather and rust resistant so you won't need to move it or put it away when the seasons change. Best of all, this chair comes fully assembled so you can start enjoying it as soon as you receive it. Create a sophisticated look for your outdoor space with this slatted patio chair that pairs nicely with our outdoor table with faux teak poly slats. Fixed plastic floor glides will allow ease of movement and spills clean up easily with a water based cleaner making this chair very low maintenance. Reduce stress and make the most of your evenings and weekends with this patio dining chair that is sure to become your go-to seat.