
Oval 35" W, 72" L, 29.5" H, Laminate Top, Grey
Mfr # BLN-6GCGRYX000-BK-GG
Zoro # G4604994
product price:Â $929.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Shape
Oval
Width
35"
Length
72"
Height
29.5"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLN-6GCGRYX000-BK-GG
Zoro #
G4604994
UPC #
889142515609
Country of Origin
China
Dimensions
Width
35"
Length
72"
Height
29.5"
Details
Shape
Oval
Tabletop Material
Laminate
Tabletop Color
Grey
Assembled/Unassembled
Unassembled
Color
Rustic Gray
Description
Build a dedicated space to have meetings with this conference table set that includes seating for 4. The 6' oval conference table is shaped to engage all participants for effective collaborations. Black office chairs never go out of style to keep your conference room looking fresh. Four office chairs with waterfall seat edge reduce pressure off legs and fit well in contemporary and traditional offices. Adjust to your desired height by raising or lowering the pneumatic adjustment lever or gently rock or recline by pulling the lever outward. The conference table has a durable melamine laminate structure designed to last for years. Finish off your conference room with a conference phone speaker, double-sided mobile white board to present details closer to participants. For larger meetings add side chairs around the conference room. No need to shop around when we've pulled together all the pieces you need. Whether you need to have regular team meetings or meet with clients this heavy-duty conference table set will help you pull off both.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.