
Oval 35" W, 72" L, 29.5" H, Laminate Top, Red
Mfr # GC-TL1035-MHG-GG
Zoro # G1219137
product price:Â $278.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Shape
Oval
Width
35"
Length
72"
Height
29.5"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GC-TL1035-MHG-GG
Zoro #
G1219137
UPC #
889142531555
Country of Origin
China
Dimensions
Width
35"
Length
72"
Height
29.5"
Details
Shape
Oval
Tabletop Material
Laminate
Tabletop Color
Red
Frame Color
Red
Frame Material
Laminate
Assembled/Unassembled
Unassembled
Color
Mahogany
Description
Have a dedicated meeting space for your staff to discuss projects and brainstorm around this classic conference table. The 6' conference room table is sized perfectly for small groups with seating for six. The boardroom table is shaped appropriately to be seen by each member as they provide their verbal input. Panel legs have screw-in adjustable feet to level the unit on uneven floor surfaces while the middle panel adds stability. Laminate surfaces are easy to wipe clean whether used frequently or on occasion. If you have a large enough space in your office this racetrack conference table will give you a dedicated meeting space without having to leave the office. Bring your team together on a regular basis when you have a true conference space where everyone is comfortable bringing their ideas to the table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.