Oval 60 W, 86 L, 25.25 H, Chrome, Laminate, Particleboard, Steel, Wood Grain
- Mfr # XU-GRP-A3060CON-60-OAK-T-P-GG
- Zoro # G5974957
Key Features
Specifications
Details
- MFR #
- XU-GRP-A3060CON-60-OAK-T-P-GG
- Zoro #
- G5974957
- UPC #
- 889142933809
- Country of Origin
- China
- Shape
- Oval
- Tabletop Material
- Chrome, Laminate, Particleboard, Steel
- Tabletop Color
- Wood Grain
- Frame Color
- Oak
- Frame Material
- Metal
- Finish
- Oak Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Oak
Dimensions
- Width
- 60 in
- Length
- 86
- Height
- 25.25
Description
Develop students interpersonal skills with these collaborative wave activity tables that are shaped for group learning success. Students will have plenty of working space on this 3-piece nesting classroom table with two half circle end pieces and a rectangular middle table. Complete with seating by pairing with our ergonomic shell stack chairs. Built to last through many class turnovers the thermal fused laminate top is scratch, stain and warp resistant. An attractive black powder coated finish protects the upper legs from scratches and height adjustable chrome lower legs give you the flexibility to raise or lower the table a full 9" in 1" increments. Self-leveling nylon floor glides keep the table from wobbling and protect your floor by sliding smoothly when you need to move it. Students of the 21st century will look forward to learning on modern classroom tables, do not allow your classroom setting to fall behind. Create unlimited combinations using various shaped nesting activity tables in your classroom, lab, or library.
- Flexible Learning Wave Activity Table Set nests for large groups
- 1" Thick Thermal Fused Laminate Top is Scratch and Stain Resistant Top
- Protective Black Edge Band
- 16 Gauge Tubular Steel Legs adjust in 1" increments
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Self-Leveling Nylon Floor Glides prevent scratches and wobbling
- Recommended Grade Level: Preschool - 2nd Grade
- Recommended Seating Capacity: 6 children
- Recommended Usage: home school, classroom, playroom, daycare
- Half Circle Table Size: 30"W x 60"L x 16.25-25.25"H ; Rectangle Table Size: 26"W x 60"L x 16.25-25.25"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.