Oval Bistro Table, Glass Top, Black
Mfr # XM-JM-A0278-1-2-BK-GG
Zoro # G5030949
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Shape
Oval
Width
19.75"
Length
35.5"
Height
29.5"
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XM-JM-A0278-1-2-BK-GG
Zoro #
G5030949
UPC #
889142210092
Country of Origin
China
Dimensions
Width
19.75"
Length
35.5"
Height
29.5"
Depth
35-1/2"; 15-3/4"
Details
Item
Bistro Table
Shape
Oval
Tabletop Material
Glass
Tabletop Color
Black
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Type
Sutton 3 Piece Space-Saver Bistro Set
Color
Black
Material
Glass (Table Top); Vinyl (Seat and Back)
Includes
(1) Table; (2) Chairs
Surface Material
Glass
Accessory Type
Bistro,3 pcs,Black Glass
Description
Bistro,3 pcs,Black Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.