Shop FLASH FURNITURE
See all product information
Create Account
Paladin Black Outdoor Folding Patio Sling Chair, 2PK
- Mfr # 2-TLH-SC-044-BKBK-GG
- Zoro # G708439581
product price:Â
$
142.99
/pk of 2, $71.50/ea
Free Shipping & Returns
Key Features
Finish
Black Powder Coat
Overall Length
22.5 in
Material
Fabric, Steel, Textilene
Overall Height
37.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-TLH-SC-044-BKBK-GG
- Zoro #
- G708439581
- UPC #
- 196861102646
- Country of Origin
- China
Dimensions
- Overall Length
- 22.5 in
- Overall Height
- 37.5 in
- Overall Width
- 20.75 in
Details
- Finish
- Black Powder Coat
- Material
- Fabric, Steel, Textilene
- Color
- Black
- Capacity
- 352 lbs
Description
Lounge poolside or under a gazebo on this folding sling chair to be used on its own or with a patio dining table. These patio dining chairs are very comfortable in a textilene upholstery that is breathable to keep you cool during the hot summer months. Weather resistant powder coated frames are durable and are for year-round use. When you have outdoor sporting events you can use this portable folding chair that folds compactly and is lightweight to tote around effortlessly. Ensure that you always have a seat by taking with you to the community pool. Purchase several of these outdoor chairs for gatherings and parties. This set of 2 folding patio chairs can be used on the go or anywhere in or outside of the home. These chairs come ready for use to enjoy upon arrival. Pair with our glass patio table to complete your outdoor patio dining set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.