Shop FLASH FURNITURE
See all product information
Create Account
Patio Chair
- Mfr # DHF-317-APP-BLK-GG
- Zoro # G625078054
product price:Â
$
70.99
/ea
Key Features
Seat Material
Plastic
Seat Height
18 1/4 in
Assembly
Assembled
Number of Chairs
1
Chair Width
19 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHF-317-APP-BLK-GG
- Zoro #
- G625078054
- UPC #
- 0196861197413
- Country of Origin
- China
- Seat Material
- Plastic
- Assembly
- Assembled
- Item
- Patio Chair
- Number of Chairs
- 1
- Chair Weight
- 16.5 lb
- Frame Material
- Plastic
- Features
- Non-Slip PVC Floor Glides, UV Fade Resistant
- Product Type
- Patio Chair
- Weight Capacity
- 300 lb
- Back Material
- Plastic
- Resistance Properties
- UV Resistant
- Frame Color
- Black
- Number of Seating Positions
- 1
Dimensions
- Seat Height
- 18 1/4 in
- Chair Width
- 19 3/4 in
- Back Width
- 17 3/4 in
- Chair Depth
- 20 3/4 in
- Chair Height
- 31 3/4 in
- Seat Width
- 17 1/4 in
- Seat Depth
- 16 in
Description
Patio Chair, Assembly Assembled, Back Width 17 3/4 in, Chair Height 31 3/4 in, Chair Weight 16.5 lb, Features Non-Slip PVC Floor Glides, UV Fade Resistant, Finish Not Applicable, Frame Color Black, Frame Material Plastic, Includes Assembly Tools Not Applicable, Number of Chairs 1, Number of Seating Positions 1, Product Type Patio Chair, Resistance Properties UV Resistant, Seat Color Black, Seat Depth 16 in, Seat Height 18 1/4 in, Seat Material Plastic, Seat Width 17 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.