Patio Chair
- Mfr # DHF-340-APP-GRY-GG
- Zoro # G525078031
product price:Â
$
65.95
/ea
Key Features
Frame Material
Plastic
Number of Seating Positions
1
Chair Width
19 in
Features
Non-Slip PVC Floor Glides, UV Fade Resistant
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHF-340-APP-GRY-GG
- Zoro #
- G525078031
- UPC #
- 0196861197390
- Country of Origin
- China
- Frame Material
- Plastic
- Number of Seating Positions
- 1
- Features
- Non-Slip PVC Floor Glides, UV Fade Resistant
- Assembly
- Assembled
- Seat Material
- Plastic
- Item
- Patio Chair
- Back Material
- Plastic
- Frame Color
- Gray
- Number of Chairs
- 1
- Product Type
- Patio Chair
- Chair Weight
- 16 lb
- Weight Capacity
- 300 lb
- Resistance Properties
- UV Resistant
Dimensions
- Chair Width
- 19 in
- Back Width
- 18 1/2 in
- Chair Height
- 31 in
- Chair Depth
- 19 1/2 in
- Seat Height
- 17 3/4 in
- Seat Width
- 16 in
- Seat Depth
- 17 in
Description
Patio Chair, Assembly Assembled, Back Width 18 1/2 in, Chair Height 31 in, Chair Weight 16 lb, Features Non-Slip PVC Floor Glides, UV Fade Resistant, Finish Not Applicable, Frame Color Gray, Frame Material Plastic, Includes Assembly Tools Not Applicable, Number of Chairs 1, Number of Seating Positions 1, Product Type Patio Chair, Resistance Properties UV Resistant, Seat Color White, Seat Depth 17 in, Seat Height 17 3/4 in, Seat Material Plastic, Seat Width 16 in, Weight Capacity 300 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.